Two-leg extractor with quick adjustment, Type: 1

Article no.: 880400 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
32 pieces in stock 32 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 20+
External clamping range 30 mm - 90 mm
Internal capacity 70 mm - 140 mm
Depth of reach up to 100 mm
maximum torque 80 Nm
Power 4.5 t
Number of hooks 2
External hexagon drive 17 mm
Weight 1.27 kg
Type of product Two-leg extractor

Identification & Classification

Article number 880400 1
EAN / GTIN 4021176644771
Manufacturer number 20-1+
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Version:

With knurled grip for quick loosening and moving of the extractor legs without additional tools.

Application:

Universally capable of extracting bearings, gear wheels etc. Can be used as external and internal extractor.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart