Screwdriver socket ∙ 3/8 inch (10 mm) square, hollow ∙ Slot profile ∙ Size 1.6 x 10 mm

Article no.: 8803-1.6X10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 8803-1.6X10
EAN / GTIN 4000896039807
Manufacturer number 8803-1.6X10
L-Number L60140 2223
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Medium length design
  • With knurling
  • Surface: TIN coated
  • DIN ISO 2380-1
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Slot profile
  • Wrench size: ∙ 1.6 x 10 mm
  • Dimensions / length: 90 mm
  • Length l1: 62.5 mm
  • Net weight: 0.08 kg
  • For manual operation
Why choose TiN (Titanium Nitride) coating?A special coating process for extremely hard TiN coating guarantees high adhesive strength and wear resistance of the coatingParticularly suitable for continuous load, e. g. for industrial applications in industry and tradeHigher wear protection guarantees a longer lifetimePerfect fitting accuracy due to optimum coating thicknessHigher torqueOptimized corrosion protection

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart