Pipe wrench 90° jaw w.65mm l.420mm 1.1/2″

Article no.: 87950015
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 87950015
EAN / GTIN 4005887410603
Manufacturer number 87950015
L-Number L60010 6908
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Form A, angled by 90
  • with reinforced sleeve
  • Self-clamping on the workpiece, prevents the loss of secured nuts
  • Pinch protection against crushing injuries
  • High-quality tempered for high wear resistance
  • Double T-profile handle for safe handling
  • DIN 5234

Feature:

  • Max. jaw opening (mm): 65 mm
  • Max. pipe diameter (inch): 1.1/2 ″
  • Max. pipe diameter (mm): 25.4 mm
  • Length mm (L): 420 mm
  • Weight: 1525g

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart