Power nose pliers ″MasterCUT″ L.188mm

Article no.: 87512000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pincers

Identification & Classification

Article number 87512000
EAN / GTIN 4005887013804
Manufacturer number 87512000
L-Number L60010 7683
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Slim design is suitable for working on low-lying tyre irons
  • for twisting and cutting the wire
  • Low cutting force required due to high leverage and optimised cutting edge geometry
  • particularly smooth running
  • Clearly dampened cutting impact
  • chromium plated, polished head
  • Wear-resistant special steel
  • DIN ISO 9242

Feature:

  • Head: polished
  • Handle: Chromatised
  • Length mm (L): 188 mm
  • Weight: 236g
  • Width mm (b): 43 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart