TopCUT mounting pliers L.280mm

Article no.: 87510015
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pincers

Identification & Classification

Article number 87510015
EAN / GTIN 4005887375209
Manufacturer number 87510015
L-Number L60010 5616
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • for twisting and cutting the wire
  • Limitation of the opening angle for one-handed closing
  • Low cutting force required due to optimised cutting edge geometry
  • particularly smooth running
  • Induction-hardened cutting edges
  • drop-forged, oil-hardened
  • Wear-resistant special steel
  • DIN ISO 9242

Feature:

  • Head: polished
  • Handle: black varnished
  • Length mm (L): 280 mm
  • Weight: 460g
  • Width mm (b): 50 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart