Revolver punch pliers L.220mm

Article no.: 87355005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Punching tool

Identification & Classification

Article number 87355005
EAN / GTIN 4005887003843
Manufacturer number 87355005
L-Number L60010 4663
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • For punching holes in soft materials such as leather, cardboard, rubber and fabric
  • 6 perforated pipes 2.0 , 2.5 , 3.0 , 3.5 , 4.0 , 4.5 mm diameter
  • Direction of rotation arrow
  • Automatic brake
  • With opening spring

Feature:

  • Diameter max. (mm): 4.5 mm
  • Diameter min. (mm): 2 mm
  • Length mm (L): 220 mm
  • Weight: 259g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart