ABC pipe wrench ″X-GRIP″ Red Edition jaw w.55mm l.330mm 1″

Article no.: 87115110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 87115110
EAN / GTIN 4005887013439
Manufacturer number 87115110
L-Number L60010 4975
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • For secure gripping of pipes, flat materials and screw connections thanks to special jaw shape
  • New, particularly ergonomic high-performance design
  • Self-clamping on the workpiece, with significantly better self-clamping than large water pump pliers!
  • Three DIN moulds in one: A, B and C, 45° angled
  • Completely forged, high-quality tempered, with reinforced sleeve
  • Nut secured against loss, safety pinch protection against crushing injuries

Feature:

  • Max. jaw opening (inch): 1 ″
  • Max. pipe diameter (inch): 1 ″
  • Max. jaw opening (mm): 55 mm
  • Length mm (L): 330 mm
  • Weight: 850g

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart