• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-function tool, Type: REBAR

Article no.: 846170 REBAR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 100 mm
Blade length 73.6 mm
Number of functions 17
Weight 190 g
Material of the tool 420 series stainless steel
for one-handed use yes
Type of product Tool Multifunction

Identification & Classification

Article number 846170 REBAR
EAN / GTIN 037447282454
Manufacturer number 831560
Manufacturer/responsible person Leatherman Europe GmbH, Holterkamp 16, 40880 RATINGEN, Germany, www.leatherman.com

Description

Version:

Made in the USA.
Uniquely sturdy, versatile, and precise universal tools. Pleasant to use, thanks to the smoothly finished stainless steel body.

Function:

  1. Snipe-nose pliers
  2. Normal pliers
  3. Exchangeable 154CM wire cutter
  4. Exchangeable 154CM hard wire cutter
  5. Electric crimping tool
  6. Wire stripping blade
  7. 420HC blade
  8. 420HC waved edge blade
  9. Saw
  10. Reamer with eye
  11. Ruler (8 inches / 19 cm)
  12. Can opener
  13. Bottle opener
  14. Wood rasp / metal file 15 Cross-head screwdriver
  15. Large screwdriver
  16. Small screwdriver

A) All functionalities can be locked.
B) Keyring.

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.
Leatherman fans will immediately recognise in our new Rebar the cult compact arrangement and the bevelled design of the Super Tool® 300 and Micra®. The Rebar is ideal as your favourite tool and completes the classic “Heritage Product Line” from Leatherman. Exactly like the Super Tool® 300 the Rebar has an extra-strong pair of pliers jaws with integral exchangeable wire cutters / hard wire cutters – the first time for a 10-cm tool from Leatherman. The new Rebar combines all the functions in a single slim-line form so that it can master even the most demanding tasks and will in no time become indispensable on building sites and for DIY enthusiasts through the entire world.

Supplied with:

Presented in a: Nylon bag

Note:

Please comply with the relevant national offensive weapons regulations! Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart