Cutter knife with 2-component handle and work tip, with 1 Razar Black snap-off blade, Blade width: 18mm

Article no.: 845095 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
107 pieces in stock 107 pieces available in 5-10 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knife length without blade 182 mm
Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of snap-off points 8
Type of product Cutter knives

Identification & Classification

Article number 845095 18
EAN / GTIN 4975364111890
Manufacturer number DFC560W
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch

Description

Version:

Ergonomic 2-component handle with blade that extends and retracts in a precise metal guide. High-quality blade, extremely sharp, with long service life. Multi-functional tip to the blade guide for opening tins, use as a screwdriver, opening cardboard boxes etc. With an additional metal fin at the end of the handle for opening cardboard boxes. With 1 snap-off blade (similar to No. 845021 size 10) with 8 segments. 18 mm wide.
Automatic blade stop.

Spare part:

For spare blades see No. 845010 size 10 – 845019 size 50; 845021 size 10 and 845023 size 50.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart