{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| length when folded away | 115 mm | |
| overall length | 180 mm | |
| Blade magazine in the cutter | yes | |
| Blade adjustable to multiple positions | no | |
| Blade can be changed without tools | yes | |
| Type of product | Cutter knives |
| Article number | 844895 180 | |
| EAN / GTIN | 4045197595607 | |
| Manufacturer number | 844895 180 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |