Set of spare blades 10 pieces, number: 10

Article no.: 842037 10
Set price 10 Piece (0.94 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
460 pieces in stock 460 pieces available in 5-10 working days

Select article variation and quantity

number Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 43 mm
Blade width 22 mm
Blade thickness 0.4 mm
Number of blades 10
Type of product Blade

Identification & Classification

Article number 842037 10
EAN / GTIN 4002632914904
Manufacturer number 37040.60
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Suitable for:

Safety knife SECUMAX OPTICUT No. 842030 and No. 842035.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart