SwissGrip screwdriver for Torx® screws, with bore in the tip

Article no.: 8400.B 20-100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 8400.B 20-100
EAN / GTIN 7610733054220
Manufacturer number PB 8400.B 20-100
L-Number L60060 1962

Description

Description:

  • SwissGrip screwdrivers (main dimensions marked with an asterisk*)
  • for Torx®-screws
  • with bore in the tip, for screws with and without non-tamper pin
  • precise, true-to-size tips, optimal fit in the screw heads
  • convex handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 100 mm
  • Diameter: 5 mm
  • For metal screws M: 4 mm
  • Full length screwdriver: 200 mm
  • Profile: for Torx® screws with locking pin
  • Torx® hole screw size: 20

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart