Lock-back knife

Article no.: 840.4A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product General-purpose knife

Identification & Classification

Article number 840.4A
EAN / GTIN 3148512069287
Manufacturer number 840.4A
L-Number L60130 1239
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Cutting edges in polished stainless steel
  • Safety: blade lock
  • Handle in rosewood with metal plate in nickel-plated silver
  • Cutting edge length: 78 mm
  • Length when folded: 105 mm
  • Overall length: 183 mm

Feature:

  • L [mm]: 105
  • [g]: 160

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart