Knee mat L.490mm W.245mm H.30mm Anthracite/yellow

Article no.: 83822520
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Knee protectors

Identification & Classification

Article number 83822520
EAN / GTIN 4018754292059
Manufacturer number 83822520
L-Number L60010 7807
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Made in Germany - STAHLWILLE KM STW knee mat with practical small parts compartment and carrying handle, 245 x 30 x 490 mm, 124 g, 83822520.
  • Makes working in a kneeling posture more comfortable, protects and protects in uncomfortable work situations.
  • Ideal for use in the workshop, when changing wheels, gardening, laying floor coverings or as a practical seat pad when hiking or in the stadium.
  • High-quality and insulating foam, dirt-repellent, waterproof.
Features:
  • Makes it easier to work in a kneeling posture
  • with a recess for storing small parts, screws, nuts, etc.
  • Flexible, chemical-resistant foam mat
  • anthracite/yellow, STAHLWILLE logo laser-engraved

Feature:

  • Colour: Anthracite/yellow
  • Contents: Knee mat with STAHLWILLE logo lasered anthracite/yellow
  • Height mm (h): 30 mm
  • Length mm (L): 490 mm
  • Weight: 124g
  • Width mm (b): 245 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart