Ceramic deburrer blade, Cutting angle: 65°

Article no.: 838160 65
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
112 pieces in stock 112 pieces available in 3-4 working days

Select article variation and quantity

Cutting angle (°) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 4 mm
Blade thickness 1.7 mm
Cutting angle 65 degrees
Type of product Blade

Identification & Classification

Article number 838160 65
EAN / GTIN 7290003234875
Manufacturer number CR6000

Description

Application:

Deburring holes and a wide variety of contours. Highly suitable not only for soft materials such as aluminium and plastics but also for very abrasive plastics such as fibreglass. Extremely wear-resistant: approx. 20 times the working life of a HSS blade (when deburring plastics).

Suitable for:

Universal deburrer No. 838150.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart