Universal scraper with standard blade, Blade width: 50mm

Article no.: 837760 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
647 pieces in stock 647 pieces available in 5-10 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Stainless steel, INOX
Blade width 50 mm
overall length 235 mm
Type of product Scrapers

Identification & Classification

Article number 837760 50
EAN / GTIN 4975364017970
Manufacturer number SCR-C50
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch

Description

Version:

One-piece blade and striking head for direct impact transmission. Ergonomic 2-component handle with hardened striking head. Blade thickness 1.8 mm.

Material:

Stainless steel, heat treated, extremely wear-resistant.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart