Universal scraper with carbide blade, Blade width: 25mm

Article no.: 837650 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
31 pieces in stock 31 pieces available in 3-4 working days

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 25 mm
overall length 200 mm
Type of product Scrapers

Identification & Classification

Article number 837650 25
EAN / GTIN 7311518221614
Manufacturer number 625
Manufacturer/responsible person SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Germany, www.bahco.com

Description

Version:

Ergonomic 2-component handle with replaceable carbide blade.
Ergonomic 2−component handle with exchangeable carbide blade.
Blade with three sharp faces, including plastic case with belt clip.

Supplied with:

Plastic case with belt clip.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart