{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 8350 A | |
| Blade length | 150 mm | |
| Blade width | 20 mm | |
| overall length | 250 mm | |
| Type of handle | Varnished wooden handle | |
| Material of handle | Wood | |
| Material of blade | C125 tool steel | |
| Type of product | Scrapers |
| Article number | 837020 150 | |
| EAN / GTIN | 4049002002892 | |
| Manufacturer number | 460 150 0 | |
| Manufacturer/responsible person | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 Steinbach-Hallenberg, Germany, www.rennsteig.com |