Electrician's pointed chisel, with octagonal shaft, chrome-plated

Article no.: 825.5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification & Classification

Article number 825.5
EAN / GTIN 7610733005970
Manufacturer number PB 825.5
L-Number L60060 2350

Description

Description:

  • electrician’s pointed chisel
  • for working with hard materials such as concrete, bundled and pinpoint transmission of punching force
  • octagonal shaft with sharp blade, avoid heating up to over 200 °C when sharpening
  • chrome-plated, permanent corrosion protection
  • tempered drive head, prevents splinters according to applicable standards
  • high hardness, ensures exceptional retention of sharpness and long service lives
  • special alloy based on spring steel, hard and tough for long service life
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Shank thickness for octagonal impact tools: 10 mm
  • Whole length: 250 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart