SwissGrip screwdriver for hexagon socket screws

Article no.: 8205.5 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 8205.5 140
EAN / GTIN 7610733079131
Manufacturer number PB 8205.5-140
L-Number L60060 1235

Description

Description:

  • SwissGrip screwdrivers
  • for hexagon socket screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • convex handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 140 mm
  • For grub screws M: 10 mm
  • For metal screws M: 6 mm
  • Full length screwdriver: 245 mm
  • Hexagon socket screw size metric: 5 mm
  • Profile: for inside hexagon head screws mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart