SwissGrip Stubby screwdriver for Phillips screws

Article no.: 8195.2 35
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 8195.2 35
EAN / GTIN 7610733251346
Manufacturer number PB 8195.2-35
L-Number L60060 2663

Description

Description:

  • SwissGrip Stubby screwdrivers
  • for Phillips screws
  • short handle and short blade, ideal for tight spaces
  • precise, true-to-size tips, optimal fit in the screw heads
  • handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening

Feature:

  • Blade length: 35 mm
  • Diameter: 6 mm
  • For metal screws M: 3-5 mm
  • Full length screwdriver: 90 mm
  • Phillips screw size: 2
  • Profile: for Phillips screws

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart