Drawer for 13217 Dimensions 467.5 x 255 x 95 mm

Article no.: 81483295
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drawer

Identification & Classification

Article number 81483295
EAN / GTIN 4018754246366
Manufacturer number 81483295
L-Number L60010 5961
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Robust and resilient drawer with polypropylene handle
  • for the tool trolley no. 13217
  • in combination with lid no. TA 13217 results in a tool box

Feature:

  • for No.: 13217
  • Size: 95 SC
  • Height mm (h): 95 mm
  • Length mm (L): 467.5 mm
  • Weight kg: 0,984kg
  • Width mm (b): 255 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart