Trim box 332mm x 135mm x 57mm

Article no.: 81261011
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 81261011
EAN / GTIN 4018754258185
Manufacturer number 81261011
L-Number L60010 5750
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • Particularly resilient thanks to the use of robust ABS plastic
  • the shape allows safe stacking, the carrying handle comfortable transport
  • Matching foam inserts are available separately
  • Replacement cap: 89931001

Feature:

  • Height mm (h): 57 mm
  • Length mm (L): 332 mm
  • Weight: 404g
  • Weight kg: 0,404kg
  • Width mm (b): 135 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart