Roll-up bag 6 compartments L.300mm W.90mm H.30mm

Article no.: 81231041
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 81231041
EAN / GTIN 4018754323517
Manufacturer number 81231041
L-Number L60010 7672
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Robust polyester roll-up bag with hook-and-loop fastener
  • Mesh inserts provide a view of the inserted tool
  • Secure protection of the tool with minimal space requirements

Feature:

  • Number of compartments: 6
  • Height mm (h): 30 mm
  • Length mm (L): 300 mm
  • Weight: 170g
  • Width mm (b): 90 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart