Strap wrench, Strap width / strap length: 20/600mm

Article no.: 811500 20/600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,263 pieces in stock 1,263 pieces available in 3-4 working days

Select article variation and quantity

Strap width / strap length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tape width 20 mm
overall length of the shank 225 mm
Clamping capacity ⌀ 160 mm
Band length 600 mm
Material of tape Non-slip rubber fabric
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 811500 20/600
EAN / GTIN 4045197519108
Manufacturer number 811500 20/600
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Profiled shank; strong, wear-resistant, non-slip fabric strap, exchangeable.

Application:

For gripping round parts, especially those with larger ⌀.

Spare part:

Spare fabric strap for strap wrench see No. 811510.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart