Screwdriver ∙ Slot profile ∙ Size 0.8 x 4 mm

Article no.: 811-40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 811-40
EAN / GTIN 4000896258604
Manufacturer number 811-40
L-Number L60140 6860
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Round blade
  • Non-slip HAZET 3-component handle - for high power transfer
  • Surface: Blade matt chrome-plated, tip burnished
  • Downforce: Slot-head profile
  • Width across flats: ∙ 0.8 x 4 mm
  • Dimensions / length: 185 mm
  • Length l1: 100 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart