Rectangular eyelet size 2 Dimensions 20 x 55mm

Article no.: 80350020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ring bracket

Identification & Classification

Article number 80350020
EAN / GTIN 4018754050987
Manufacturer number 80350020
L-Number L60010 5301
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Heavy-duty eye hook holder for pliers with practical clip system
  • Eyelet: 45 x 17 mm
  • Made from robust steel
  • Clip made of sturdy plastic
  • Suitable for perforated panels and plates with a 9 x 9 mm hole pattern
  • Simple, tool-free clamping
  • Screwless bracket prevents scratching of the perforated wall

Feature:

  • Size: 2
  • Weight: 26g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart