Short hydraulic spindle, up to 10 t tension force (thread dimension )

Article no.: 800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 800
EAN / GTIN 4021176034343
Manufacturer number 800
L-Number L80010 270
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The fat-hydraulic spindle of the 800 series is the motor of the puller and achieves an average pulling force of 20 t. With this, particularly stuck bearings, gears, and discs can be effortlessly dismantled. As a true powerhouse, the spindle impresses with a compact design, ease of use, and portability. The spindle is ribbed on the sides to provide particularly good grip for the fingers when repositioning. Due to its favorable installation dimensions, the spindle can be used universally. Thanks to integrated fat-hydraulics, no external pump is required.
  • The hydraulic spindle guarantees easy and controlled extraction of particularly seized parts with minimal effort.
  • Hydraulic spindle doubles the manual pulling force by 100 %

Feature:

  • Material: tool steel
  • Width across flats [mm]: 13 mm
  • Max. torque [Nm]: 40 Nm
  • Max. torque [ft lb]: 29.50
  • Max. tensile force [kN]: 100 kN
  • Max. tractive force [t]: 10 t
  • Max. pulling force [US t. sh.]: 11.02
  • Spare parts available: Yes
  • Spindle thread dimension: W 1.1/2″-16(55°;16Gang)
  • Stroke [mm: 10
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart