Long hydraulic spindle, up to 20 t tension force (thread size )

Article no.: 8-2-M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 8-2-M
EAN / GTIN 4021176034916
Manufacturer number 8-2-M
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The fat hydraulic spindle of series 8 is the motor of the puller and achieves an average pulling force of 20 t. The hydraulic spindle is suitable for pulling off particularly stubborn bearings, gears, and discs that cannot be loosened by pure muscle power. Thanks to integrated fat-hydraulics, no external pump is required.
  • The hydraulic spindle guarantees easy and controlled removal of particularly stuck parts with minimal effort.
  • Hydraulic spindle doubles the manual pulling force by 100%

Feature:

  • Material: tool steel
  • Thread length [mm]: 350 mm
  • Thread length [inch]: 13 3/4
  • Max. torque [Nm]: 30 Nm
  • Max. torque [ft lb]: 22.13
  • Max. tensile force [kN]: 200 kN
  • Max. tractive force [t]: 20 t
  • Max. pulling force [US t. sh.]: 22.05
  • Spare parts available: Yes
  • Spindle thread dimension: G 1 1/8″
  • Stroke [mm: 10
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart