Tyrolit ceramic bench grinding wheel 180x13x31,75 mm A46 K5 V steel/hss

Article no.: 796178
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 796178
EAN / GTIN 9003177961786
Manufacturer number 796178
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • This wheel is preferable for grinding and sharpening temperature-sensitive steels and HSS tools.
  • The use of aluminium oxide results in particularly cool grinding so that the workpiece is not subjected to additional thermal load.
  • We offer a wide spectrum of dimensions to cover the most common applications.
  • A reduction bush set is included in the packaging or can be reordered.

Feature:

  • Max. working speed: 40m/s
  • Specification: 89A 46 K5A V217
  • Main dimension: D x T x H = 180 x 13 x 31,75

Advantage:

  • Cool grinding
  • Extremely smooth running
  • Stackable

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Floorstanding grinder

Note:

  • For grinding and sharpening temperature-sensitive steels and HSS tools

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart