Spare blades for 10356

Article no.: 79270015
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification & Classification

Article number 79270015
EAN / GTIN 4018754085392
Manufacturer number 79270015
L-Number L60010 288
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Replacement blade set for glass scraper 10356.
  • 10 pieces in a practical magazine.
  • Robust quality tool for the professional user - Made in Germany.
Features:
  • 10 pieces in magazine

Feature:

  • Number of tools: 10
  • for No.: 10356
  • Height mm (h): 0.3 mm
  • Length mm (L): 61 mm
  • Weight: 52g
  • Width mm (b): 40 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart