{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                     
                                 
 
 
 
 
 
 
 
 
 
 
| ⌀ | 5 mm | |
| Overall length | 110 mm | |
| Working length | 50 mm | |
| Tool material | Carbide | |
| Use with impact / without impact | Impact drilling | |
| Shank | SDS Plus | |
| Number of cutting edges Z | 4 | |
| Type of product | Masonry drill | 
| Article number | 789050 5X110 | |
| EAN / GTIN | 4002395366644 | |
| Manufacturer number | 4932352007 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |