Carbide-tipped multi-purpose drill, 1/4 inch (E 6.3), ⌀: 3mm

Article no.: 787001 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
8 pieces in stock 8 pieces available in 5-10 working days

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Bit hexagon shank: E 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

3 mm
Tool material Carbide
Use with impact / without impact not for impact drilling
Bit hexagon shank E 6.3
Working length 45 mm
Overall length 90 mm
Type of product Multi-purpose drill

Identification & Classification

Article number 787001 3
EAN / GTIN 4058546287191
Manufacturer number 4932471091
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Carbide tip with ground point and multi-purpose cutter angle. The centrally ground chisel edge ensures accurate spot drilling also on hard surfaces. Shank of annealed special steel.

Application:

For drilling various materials, in a single operation:
  • Bricks, porous concrete, lightweight materials, plastics.
  • Tiles, ceramics, marble, glass
  • Reinforcing bars in concrete.

Note:

  • Caution: only for rotary use (without hammer action!)
  • Faster drilling and more holes per battery charge than with hammer drill bits.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart