{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 3 mm | |
| Tool material | Carbide | |
| Use with impact / without impact | not for impact drilling | |
| Shank | Plain shank | |
| Working length | 40 mm | |
| Overall length | 70 mm | |
| Number of cutting edges Z | 2 | |
| Type of product | Multi-purpose drill |
| Article number | 787000 3 | |
| Manufacturer number | 4932430147 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |