Internal cylindrical grinding, conventional ceramic 15 x 15 x 6 mm 97A802I5V112 /80

Article no.: 781647
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal cylindrical grinding wheel

Identification & Classification

Article number 781647
EAN / GTIN 9003177816475
Manufacturer number 781647
L-Number L50140 608
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This ceramic-bonded internal cylindrical grinding tool offers you a cost-effective alternative to CBN tools with a good stock removal rate. The AT60 sintered corundum mixture can be used universally. You can choose the right tool for you from our wide range.

Feature:

  • Shape: straight
  • Grit size: 80
  • Vs /max: 80 m/s
  • Specification : 97A802I5V112 /80
  • Dimensions (D x T x H): 15 x 15 x 6 mm
  • Container diameter: 15 mm
  • Thickness: 15 mm
  • Bore: 6 mm
  • Material suitability: Steel, HSS

Advantage:

  • Good profileability
  • Wide range
  • Good form stability

Application:

  • For internal cylindrical grinding of workpieces made of high-alloy steels and HSS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart