LED duo work spotlight

Article no.: 77490020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 77490020
EAN / GTIN 4018754360642
Manufacturer number 77490020
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Two rotatable and swivelling LED spotlights enable even and precise light alignment at any angle.
  • Up to 6 hours of light (depending on the operating mode) thanks to the built-in Li-ion battery with safety electronics (7.3 V/4,000 mAh/29.6 Wh).
  • Intense brightness up to 11,500 lumens with 3 brightness levels and 2 colour temperatures (4,000K & 6,500K).
  • Practical power bank function via USB port.
  • Robust telescopic stand with integrated cable reel prevents tripping hazards and keeps things tidy.
Features:
  • 2 fold-out 30 W SMD LED modules (can be swivelled and rotated 180°)
  • Adjustable luminous flux with 3 brightness levels: 100% (11,500 lm) / 50% (5,750 lm) / 20% (2,000 lm)
  • Switch for changing the light colours: 4,000K (3,500 lm when mains powered), 6,500K (3,700 lm when mains powered)
  • Illumination time: up to 6 hours
  • dual power supply with mains and battery operation
  • Integrated Li-ion battery pack 7.3 V/4,000 mAh/29.6 Wh with safety electronics
  • rechargeable via Type A connection
  • Charging time: approx. 6 hours
  • with power bank function
  • Charge control, warning and residual capacity display
  • height-adjustable tripod: 1,171–1,980 mm, with handle, cable reel and ground spikes
  • Removable light head with 2 rotating hooks and 4 holding magnets
  • Protection class: IK07 / IPX4
  • Accessories: Power supply unit with 5 m cable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart