850, 500, 250 lm

Article no.: 77490017
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 77490017
EAN / GTIN 4018754360611
Manufacturer number 77490017
L-Number L60010 102862
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Rechargeable LED pen light with high light output of up to 850 lm.
  • Slim, compact pen-style design for convenient carrying.
  • Up to 3 hours of light (depending on the operating mode) thanks to the Li-ion battery (3.7 V/720 mAh/2.664 Wh).
  • With the practical clip for attaching to trousers or a bag, the steady light is always within reach.
  • The robust aluminium housing offers reliable protection against dust and water jets thanks to its IP65 protection rating.
Features:
  • Compact design
  • Adjustable luminous flux with 3 brightness levels: Boost (850 lm) / 100% (500 lm) / 50% (250 lm)
  • Optimal focus with the rotating head
  • Illumination range: max. 64 m
  • Illumination time: up to 3 hours
  • Integrated Li-ion battery 3.7 V/720 mAh/2.664 Wh
  • Rechargeable via type C connection
  • Charging time: approx. 2 hours
  • with charge indicator
  • With retaining clip for attaching to belts and bags
  • sturdy aluminium housing
  • Protection class: IK05/IP65
  • Accessories: USB Type-C charging cable (100 cm)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart