Tyre tread caliper measuring B.0-30mm

Article no.: 77371004
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 30 mm
Measurement technology analog
Type of product Depth gauge

Identification & Classification

Article number 77371004
EAN / GTIN 4018754251575
Manufacturer number 77371004
L-Number L60010 6000
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • STAHLWILLE tyre tread gauge, analogue, length: 100 mm, weight: 41 g, 77371004.
  • Practical helper for quickly checking tyre tread depth - not only when changing wheels.
  • Millimetre-precise scale for checking whether tyres still have sufficient remaining tread.
  • Robust, handy design made of brass.
Features:
  • Vernier 0.1 mm
  • made of brass

Feature:

  • Measuring range mm: 0-30 mm
  • Length mm (L): 100 mm
  • Weight: 41g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart