Blind rivets PolyGrip® aluminium / steel bulk pack, Rivet ⌀ / shank length (D / L): 3,2/9,5mm

Article no.: 771010 3,2/9,5
New product
Set price 1000 Piece (0.13 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

Rivet ⌀ / shank length (D / L) (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PolyGrip®
Rivet pin material Aluminium, galvanised
Hollow rivet material Aluminium alloy
Head shape FK
Clamping range 1.5 mm - 6.5 mm
Hole diameter 3.3 mm
Number of rivets (pieces) 1,000
Hollow rivet diameter D 3.2 mm
Hollow rivet length L 9.5 mm
Type of product Rivets

Identification & Classification

Article number 771010 3,2/9,5
EAN / GTIN 4007081700023
Manufacturer number 1433823
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Version:

Blind rivets ensure a permanently secure joining of various and sensitive materials, even if they are only accessible on one side.
Head shape: Dome head = FK; large flange head = K.
The PolyGrip® multigrip blind rivet is a multi-talent when it comes to meeting difficult and demanding requirements in an industrial environment. Whether in aluminium, steel or stainless steel, indoors or outdoors, with hard or soft joining material, critical bore hole diameter and tolerances, the PolyGrip® is almost always the perfect solution.

Feature:

Wide clamping range:
A PolyGrip® dimension can replace up to five different dimensions of DIN standard blind rivets.
This gives you the following benefits:
Type reduction.
Reduction in the variety of types in the warehouse.
Reduction in the risk of mix-ups, thereby reducing errors in processing.

Advantage:

  • Economical – replaces up to 5 different rivet dimensions.
  • Excellent bearing stress – compensates for borehole inaccuracies.
  • Secure spent rivet mandrel locking feature – no annoying rattling noises during application.
  • Splash-proof under certain conditions.
  • Wide closing head formation for high connection reliability.

Application:

General applications.

Material:

Hollow rivet – aluminium alloy; rivet mandrel – steel, galvanized.

Recommendation:

GESIPA® blind rivets – a rule of thumb:
Material thickness + rivet shank diameter = rivet shank length

Example:
Material: Sheet metal 3 mm + sheet metal 3 mm + hole 4 mm = 10 mm rivet shank length > results in blind rivet 4 × 10.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart