Lever riveter, Type: HN2

Article no.: 770600 HN2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
60 pieces in stock 60 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 570 mm
for pop rivets in all materials up to 3 mm - 6.4 mm
Weight 1.85 kg
Type of product Lever riveter

Identification & Classification

Article number 770600 HN2
EAN / GTIN 4007081130011
Manufacturer number 130180 M20
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Version:

Die-cast aluminium body with tubular handles.

Supplied with:

Nozzle No. 770640 size 29 - 45.

Spare part:

Spare jaws No. 770630, spare nozzle No. 770640.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart