{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Overall length | 13.4 mm | |
| Bore ⌀ | 1.7 mm | |
| Type of product | Nozzle |
| Article number | 770240 024 | |
| EAN / GTIN | 4045197230096 | |
| Manufacturer number | 770240 024 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |