{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 260 mm | |
| Length cutter | 32 mm | |
| Application type | right-hand cutting | |
| Type of product | Scissors |
| Article number | 767500 260 | |
| EAN / GTIN | 4010220000144 | |
| Manufacturer number | D27B | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |