Hose remover for pulling

Article no.: 7673.6 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scraper and deburrer

Identification & Classification

Article number 7673.6 100
EAN / GTIN 7610733033188
Manufacturer number PB 7673.6-100
L-Number L60060 1806

Description

Description:

  • Extractor Hose Plucker, Multicraft Handle
  • for the gentle loosening of radiator hoses from connection sockets
  • precisely machined tip, high hardness, extremely hard-wearing
  • convex handle, structured surface, ensures a firm grip also in oily hands
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 100 mm
  • Diameter: 6 mm
  • Whole length: 205 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart