TYROLIT wire brush for floorstand grinder 20x6x12 mm

Article no.: 76648
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Reducing ring

Identification & Classification

Article number 76648
EAN / GTIN 9003170766487
Manufacturer number 76648
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The enclosed reduction bush set minimises the range of tools you need and also saves on storage space. Reduction bushes are available free of charge for all floorstand grinder wire brushes, see table.

Feature:

  • Form: 100 RR 00013 REDUCING BUSH
  • Specification : Packing unit = 1 pieces
  • Dimension (D x T x H): 20 x 6 x 12 mm
  • Diameter: 20 mm
  • Thickness: 6 mm
  • Drill hole: 12 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Minimises tool diversity and saves storage space

Application:

  • Reduction of the bore diameter

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart