Tyrolit Connections 85 x 5/8″ - M16

Article no.: 762477
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 762477
EAN / GTIN 9009017624774
Manufacturer number 762477
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Adapters suitable for all standard machines – with and without soft impact.
  • Connection drill bit: M16.

Feature:

  • Shape: Hollow drill adapter
  • Product line: Not a quality line
  • Specification : PU = 1 pc.
  • Dimensions (D x $MAZ7 - $MAZ8): 85 x 5/8’ - M16 mm
  • Diameter: 85 mm
  • Material suitability: Material-independent
  • Tools for: Core drilling

Material:

  • Material-independent

Suitable for:

  • Core drilling

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart