Cutt-off wheels 350x4x22,23 mm straight A30 STANDARD rails

Article no.: 75935
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 75935
EAN / GTIN 9003170759359
Manufacturer number 75935
L-Number L50140 77
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This STANDARD cut-off wheel is an economical solution when it comes to cutting rails using petrol or electric cut-off machines. Suitable for use in extreme conditions, it combines stability and a very long service life with cutting ability and short working times. This tool can also be used on powerful stationary machines.

Feature:

  • Shape: 41H CUTTING DISC, STRAIGHT, WOVEN VERSION
  • Grit size: 30
  • Vs /max: 100 m/s
  • Material suitability: rails
  • Product line: STANDARD
  • Specification : A30S-BFSRAIL /100
  • Dimensions (D x T x H): 350 x 4 x 22.23 mm
  • Container diameter: 350 mm
  • Thickness: 4 mm
  • Bore: 22.23 mm
  • Tools for: Cut-off saw

Advantage:

  • The product offers reduced cutting times with little effort: even in damp, cold and temperature fluctuations
  • Clean and bright cut surfaces reduce rework and working hours
  • Very good tool life and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For cutting rails
  • Developed for use on manual cut-off machines with electric or petrol motor

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart