Screw jack, quick-action

Article no.: 75705
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 75705
EAN / GTIN 4020772075705
Manufacturer number 75705
L-Number L30130 349
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Screw stand, quick-adjustable, infinitely adjustable with brass locking screw.
Centering hole D12 / M10. Spindle: Tempered steel, trapezoidal thread self-locking with end protection.
Spindle head burnished. Base body: Quenched and tempered steel, painted.

Feature:

  • Size: 450
  • H min: 320 mm
  • H max.: 450 mm
  • TR: 40x7
  • B1: 26
  • B2: 190
  • D: 90
  • L: 220
  • AF: 65
  • F max.: 50 kN
  • Weight: 11.5 Kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart