Black rubber hammer, Type: A100

Article no.: 755500 A100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
257 pieces in stock 257 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head length 80 mm
Head ⌀ 40 mm
Handle length 260 mm
Weight 150 g
Type of product Hammer

Identification & Classification

Article number 755500 A100
EAN / GTIN 4045197720719
Manufacturer number 755500 A100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of tough rubber (90 Shore), non-rebound; with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle.

Standard:

DIN 5128

Spare part:

Spare handle available under No. 755600.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart