Cylindrical stop

Article no.: 75242
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 75242
EAN / GTIN 4020772075248
Manufacturer number 75242
L-Number L30130 273
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Stop piece, case hardened and ground. The short version, ground to +/-0.01 mm height tolerance, can also be used as a support.

Feature:

  • Groove: 22
  • A h6: 0-0.013
  • B -0.6: 20
  • D ±0.01: 40
  • H1
    ±0.01
    short: 25
  • H1
    ±0.2
    long: -
  • H2: 15
  • H3: 14
  • Screw
    ISO 4762
    : M10x55
  • Weight: 410 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart