This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Sledgehammer with hickory handle, Weight without handle: 3kg

Article no.: 750810 3

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 3 kg
Handle length 600 mm
Type of product Hammer

Identification & Classification

Article number 750810 3
Manufacturer number 750810 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged hammer head, hardened, tempered, and ground on all faces. Surface painted black, working faces bright finished.
With hickory handle.

Standard:

DIN 1042

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart